






• Stable base frame for 1–8 steel bottles
For secure and time-saving transport
• Hot-dip galvanised according to DIN 1461.
With fork sleeves for fork lifts, safety chain, tilt limitation on side, pick-up hooks for hoses and bottle tops.
€480.96/ pieceexcl. VAT
€581.96incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAUER |
Width | 500 mm |
Depth | 860 mm |
Height | 1000 mm |
Suitable for number of bottles | 4 pce |
Load Capacity | 350 kg |
Material | Steel, galvanized |
Weight | 55 kg |