BAUER

BAUER Glass bottle depot GFD-G/1, galvanised

  • ERIKS:12965345
  • Manufacturer:4052462026322
Image 1
Gas cylinder depot

•    Stable sheet steel construction
With lockable swing door for storage of gas bottles in internal and external area according to TRGS 510.    
•    Hot-dip galvanised according to DIN 1461.
With rear wall, floor and intermediate floor Supplied disassembled
•     3 Designs
Closed design, with lock and triangular wrench key
Doors and walls perforated, with lock and triangular wrench key
Mobile, with 2 swivelling pipe handles and wheels. Doors and dividers made of wire mesh. Doors lockable with padlock (not included)
•    Accessories
Holder and gas bottle frame optionally available.
Save to list

€558.90/ pieceexcl. VAT

€676.27incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Width
840 mm
Depth
690 mm
Height
1475 mm
Suitable for number of bottles
10 pce
Material
Steel, galvanized
Weight
91 kg