




€2,481.30/ pieceexcl. VAT
€3,002.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAUER |
Width | 2100 mm |
Height | 2180 mm |
Length | 3100 mm |
Suitable for number of bottles | 104 pce |
Material | Steel, galvanized |