Globe Valves with Threaded Connection

  • 116
  • 34
  • 10
  • 4
  • 18
  • 18
  • 54
  • 4
  • 7
  • 6
  • 6
  • 6
  • 5
174 Products showing for Globe Valves with Threaded Connection
Product Image

ECONĀ® Globe valve Type: 3040 Bronze/Stainless steel Control disc Straight PN32 Internal thread (BSPP) 1/2" (15)

  • Eriks:11813275
  • Material quality:G-CuSn5ZnPb (Rg5)
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN32

€195.65/ pieceexcl. VAT

€236.74incl. VAT

36 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 250 Bronze/Bronze Fixed disc Straight PN16 Internal thread (BSPP) 1/2" (15)

  • Eriks:11810719
  • Material quality:G-CuSn5ZnPb (Rg5)
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN16

€41.09/ pieceexcl. VAT

€49.72incl. VAT

143 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 250 Bronze/Bronze Fixed disc Straight PN16 Internal thread (BSPP) 3/4" (20)

  • Eriks:11810721
  • Material quality:G-CuSn5ZnPb (Rg5)
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN16

€58.87/ pieceexcl. VAT

€71.23incl. VAT

69 In stock - Estimated delivery date 16/11/2026

€126.00/ pieceexcl. VAT

€152.46incl. VAT

119 In stock - Estimated delivery date 16/11/2026

€636.23/ pieceexcl. VAT

€769.84incl. VAT

39 In stock - Estimated delivery date 16/11/2026

€172.20/ pieceexcl. VAT

€208.36incl. VAT

132 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 1275 Bronze/Bronze Fixed disc Straight PN25 Internal thread (BSPP) 1/4" (8)

  • Eriks:14028247
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:1/4" (8)
  • Pressure rating:PN25

€74.20/ pieceexcl. VAT

€89.78incl. VAT

127 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 3251 Stainless steel/PTFE Fixed disc Free-flow PN40 Internal thread (BSPP) 1/2" (15)

  • Eriks:12329483
  • Material quality:1.4408
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN40

€108.80/ pieceexcl. VAT

€131.65incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 695 Bronze/PTFE Fixed disc Straight PN16 Internal thread (BSPP) 1" (25)

  • Eriks:11811601
  • Material quality:G-CuSn5ZnPb (Rg5)
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN16

€262.50/ pieceexcl. VAT

€317.63incl. VAT

19 In stock - Estimated delivery date 16/11/2026

€337.75/ pieceexcl. VAT

€408.68incl. VAT

483 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Drain valve Type: 573 Bronze/NBR Knob External thread (BSPP)/Internal thread (BSPP) PN10 1/2" (15)

  • Eriks:12035725
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN10
  • Face to Face length:167 mm
Log in to view priceLog in
Product Image

ECONĀ® Globe valve Type: 250 Bronze/Bronze Fixed disc Straight PN16 Internal thread (BSPP) 1" (25)

  • Eriks:11810716
  • Material quality:G-CuSn5ZnPb (Rg5)
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN16

€76.65/ pieceexcl. VAT

€92.75incl. VAT

66 In stock - Estimated delivery date 16/11/2026

€195.20/ pieceexcl. VAT

€236.19incl. VAT

58 In stock - Estimated delivery date 16/11/2026

€272.80/ pieceexcl. VAT

€330.09incl. VAT

47 In stock - Estimated delivery date 16/11/2026

€175.20/ pieceexcl. VAT

€211.99incl. VAT

212 In stock - Estimated delivery date 16/11/2026

€603.50/ pieceexcl. VAT

€730.24incl. VAT

9 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 3040 Bronze/Stainless steel Control disc Straight PN32 Internal thread (BSPP) 2" (50)

  • Eriks:11813274
  • Material quality:G-CuSn5ZnPb (Rg5)
  • Nominal inner diameter:2" (50)
  • Pressure rating:PN32

€572.60/ pieceexcl. VAT

€692.85incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 695 Bronze/PTFE Fixed disc Straight PN16 Internal thread (BSPP) 3/4" (20)

  • Eriks:11811604
  • Material quality:G-CuSn5ZnPb (Rg5)
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN16

€228.55/ pieceexcl. VAT

€276.55incl. VAT

26 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 3040 Bronze/Stainless steel Control disc Straight PN32 Internal thread (BSPP) 1.1/4" (32)

  • Eriks:11813279
  • Material quality:G-CuSn5ZnPb (Rg5)
  • Nominal inner diameter:1.1/4" (32)
  • Pressure rating:PN32

€373.10/ pieceexcl. VAT

€451.45incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 250 Bronze/Bronze Fixed disc Straight PN16 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:11810723
  • Material quality:G-CuSn5ZnPb (Rg5)
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN16

€147.35/ pieceexcl. VAT

€178.29incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 251A Bronze/PTFE Fixed disc Straight PN16 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:11815442
  • Material quality:CC491K
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN16

€163.45/ pieceexcl. VAT

€197.77incl. VAT

14 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 695 Bronze/PTFE Fixed disc Straight PN16 Internal thread (BSPP) 1/2" (15)

  • Eriks:11811603
  • Material quality:G-CuSn5ZnPb (Rg5)
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN16

€149.10/ pieceexcl. VAT

€180.41incl. VAT

55 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Drain valve Type: 573 Bronze/NBR Knob External thread (BSPP)/Internal thread (BSPP) PN10 3/4" (20)

  • Eriks:12034041
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN10
  • Face to Face length:180 mm
Log in to view priceLog in
Product Image

ECONĀ® Globe valve Type: 3040 Bronze/Stainless steel Control disc Straight PN32 Internal thread (BSPP) 1" (25)

  • Eriks:11813273
  • Material quality:G-CuSn5ZnPb (Rg5)
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN32

€273.00/ pieceexcl. VAT

€330.33incl. VAT

61 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 251A Bronze/PTFE Fixed disc Straight PN16 Internal thread (BSPP) 1/4" (8)

  • Eriks:11815439
  • Material quality:CC491K
  • Nominal inner diameter:1/4" (8)
  • Pressure rating:PN16

€36.33/ pieceexcl. VAT

€43.96incl. VAT

57 In stock - Estimated delivery date 16/11/2026