ECON®

ECON® Sounding cock Type: 724 Bronze/Bronze Straight Balance weight PN2.5 Internal thread (BSPP) 1.1/2" (40)

  • ERIKS:12579273
  • Manufacturer:8716901164247
Image 1
Image 2
Image 1
Image 2
Save to list

€337.75/ pieceexcl. VAT

€408.68incl. VAT

407 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
724
Construction type
Straight
Housing material
Bronze
Material quality
CC491K
Connection
Internal thread (BSPP)
Nominal inner diameter
1.1/2" (40)
Pressure rating
PN2.5
Face to Face norm
Manufacturer standard
Operation
Balance weight
Full bore
No
Material plug
Bronze
Ring material
NBR
Material insert
Bronze
Actuator material
CC491K
Spare parts & accessories

€44.20/ pieceexcl. VAT

€53.48incl. VAT

4 In stock - Estimated delivery date 26/10/2026