Globe Valves with Flange Connection

  • 125
  • 417
  • 15
  • 25
  • 16
  • 40
  • 40
  • 15
  • 7
  • 7
  • 8
  • 16
  • 26
664 Products showing for Globe Valves with Flange Connection

€164.40/ pieceexcl. VAT

€198.92incl. VAT

19 In stock - Estimated delivery date 16/11/2026

€235.60/ pieceexcl. VAT

€285.08incl. VAT

4 In stock - Estimated delivery date 16/11/2026

€501.20/ pieceexcl. VAT

€606.45incl. VAT

123 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 241 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN25

  • Eriks:11810647
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN25
  • Pressure rating:PN16

€128.40/ pieceexcl. VAT

€155.36incl. VAT

363 In stock - Estimated delivery date 16/11/2026

€1,127.00/ pieceexcl. VAT

€1,363.67incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 268 Cast iron/Bronze Control disc Straight PN16 Flange DN65

  • Eriks:12160088
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN65
  • Pressure rating:PN16

€467.20/ pieceexcl. VAT

€565.31incl. VAT

13 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN32

  • Eriks:11810701
  • Material quality:EN-JS1025
  • Nominal inner diameter:DN32
  • Pressure rating:PN16

€278.80/ pieceexcl. VAT

€337.35incl. VAT

5 In stock - Estimated delivery date 16/11/2026

€636.23/ pieceexcl. VAT

€769.84incl. VAT

39 In stock - Estimated delivery date 16/11/2026

€406.35/ pieceexcl. VAT

€491.68incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 241 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN65

  • Eriks:11810659
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN65
  • Pressure rating:PN16

€281.60/ pieceexcl. VAT

€340.74incl. VAT

100 In stock - Estimated delivery date 16/11/2026

€148.80/ pieceexcl. VAT

€180.05incl. VAT

25 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 1270 Bronze/Bronze Screw down non-return disc without spring Straight PN16 Flange DN80

  • Eriks:14439912
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:DN80
  • Pressure rating:PN16

€2,553.60/ pieceexcl. VAT

€3,089.86incl. VAT

43 In stock - Estimated delivery date 16/11/2026

€285.60/ pieceexcl. VAT

€345.58incl. VAT

150 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 241 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN50

  • Eriks:11810656
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN50
  • Pressure rating:PN16

€203.20/ pieceexcl. VAT

€245.87incl. VAT

146 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 241 Cast iron/Stainless steel Control disc Straight PN16 Flange DN40

  • Eriks:11810655
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN40
  • Pressure rating:PN16

€216.40/ pieceexcl. VAT

€261.84incl. VAT

34 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 263 Ductile cast iron/Bronze Fixed disc Straight PN16 Flange DN100

  • Eriks:11810754
  • Material quality:EN-JS1025
  • Nominal inner diameter:DN100
  • Pressure rating:PN16

€1,023.20/ pieceexcl. VAT

€1,238.07incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 276 Bronze/Bronze Fixed disc Angle pattern PN16 Flange DN80

  • Eriks:14439872
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:DN80
  • Pressure rating:PN16

€1,533.70/ pieceexcl. VAT

€1,855.78incl. VAT

4 In stock - Estimated delivery date 16/11/2026

€1,870.40/ pieceexcl. VAT

€2,263.18incl. VAT

6 In stock - Estimated delivery date 16/11/2026

€682.15/ pieceexcl. VAT

€825.40incl. VAT

264 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 241 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN15

  • Eriks:11810641
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN15
  • Pressure rating:PN16

€102.40/ pieceexcl. VAT

€123.90incl. VAT

213 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 1270 Bronze/Bronze Screw down non-return disc without spring Straight PN16 Flange DN25

  • Eriks:14439907
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:DN25
  • Pressure rating:PN16

€496.30/ pieceexcl. VAT

€600.52incl. VAT

37 In stock - Estimated delivery date 16/11/2026

€341.20/ pieceexcl. VAT

€412.85incl. VAT

191 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 1271 Bronze/Bronze Screw down non-return disc without spring Angle pattern PN16 Flange DN80

  • Eriks:14439954
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:DN80
  • Pressure rating:PN16

€3,192.00/ pieceexcl. VAT

€3,862.32incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Globe valve Type: 1272 Low zinc bronze/Bronze Fixed disc Straight PN16 Flange DN125

  • Eriks:14439968
  • Material quality:CC480K
  • Nominal inner diameter:DN125
  • Pressure rating:PN16

€6,986.00/ pieceexcl. VAT

€8,453.06incl. VAT

3 In stock - Estimated delivery date 16/11/2026

€1,406.30/ pieceexcl. VAT

€1,701.62incl. VAT

1 In stock - Estimated delivery date 16/11/2026