




€262.50/ pieceexcl. VAT
€317.63incl. VAT
19 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 695 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Bronze |
Material quality | G-CuSn5ZnPb (Rg5) |
Nominal inner diameter | 1" (25) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 80 mm |
Operation | Lever |
Type of disc | Fixed disc |
Type of bonnet | Screwed |
Stem seal type | Gland seal |
Sealing | PTFE |
Material disc | MS 58 |
Spindle material | MS 58 |
Primary spindle seal material | PTFE |
Material bonnet | MS 58 |
Bonnet gasket material | PTFE |
Actuator material | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 180 °C |
Maximum pressure difference at 20 °C | 6 bar |
DN | 1" (25) |
H | 104 mm |
L | 80 mm |
M | 130 mm |
Weight | 1.15 kg |