Welding Extractor Fans

  • 34
  • 1
  • 1
  • 1
  • 15
34 Products showing for Welding Extractor Fans
Product Image

NEDERMAN Original arm length 4m horizontal version

  • Eriks:23337750
  • Manufacturer:10554535
  • Type of accessory:Extraction arm
  • Diameter:160 mm
  • Length:4 m

€1,186.00/ pieceexcl. VAT

€1,435.06incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

NEDERMAN Standard suction arm length 3m

  • Eriks:23337693
  • Manufacturer:10500338
  • Type of accessory:Extraction arm
  • Diameter:160 mm
  • Length:3 m

€700.00/ pieceexcl. VAT

€847.00incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

NEDERMAN Fan N29-three phase 2.2 kW exclusive fan support

  • Eriks:23338044
  • Manufacturer:14510829
  • Power:2200 W
  • Supply voltage:400 V
  • Volume flow:3000 m³/h

€2,925.00/ pieceexcl. VAT

€3,539.25incl. VAT

Estimated delivery date - 19/11/2026
Product Image

NEDERMAN NEX MD extraction arm length 5 m

  • Eriks:23337760
  • Manufacturer:10561332
  • Type of accessory:Extraction arm
  • Diameter:160 mm
  • Length:5 m

€2,120.00/ pieceexcl. VAT

€2,565.20incl. VAT

Estimated delivery date - 19/11/2026
Product Image

NEDERMAN Fan N16 0,55 KW exclusive fan support three phase

  • Eriks:23338035
  • Manufacturer:14510521
  • Power:550 W
  • Supply voltage:400 V
  • Volume flow:1250 m³/h

€921.00/ pieceexcl. VAT

€1,114.41incl. VAT

Estimated delivery date - 19/11/2026

€221.00/ pieceexcl. VAT

€267.41incl. VAT

Estimated delivery date - 11/11/2026

€127.00/ pieceexcl. VAT

€153.67incl. VAT

Estimated delivery date - 19/11/2026
Product Image

NEDERMAN Original arm length 2m

  • Eriks:23337747
  • Manufacturer:10554235
  • Type of accessory:Extraction arm
  • Diameter:160 mm
  • Length:2 m

€868.00/ pieceexcl. VAT

€1,050.28incl. VAT

Estimated delivery date - 01/12/2026
Product Image

NEDERMAN NEX MD extraction arm length 2 m

  • Eriks:23337757
  • Manufacturer:10561032
  • Type of accessory:Extraction arm
  • Diameter:160 mm
  • Length:2 m

€1,457.00/ pieceexcl. VAT

€1,762.97incl. VAT

Estimated delivery date - 19/11/2026
Product Image

NEDERMAN Original arm length 4m vertical version

  • Eriks:23337749
  • Manufacturer:10554435
  • Type of accessory:Extraction arm
  • Diameter:160 mm
  • Length:4 m

€1,186.00/ pieceexcl. VAT

€1,435.06incl. VAT

Estimated delivery date - 19/11/2026
Product Image

NEDERMAN Telescopic arm with Original hood and damper 0.9-1.6 m

  • Eriks:23337705
  • Manufacturer:10502331
  • Type of accessory:Extraction arm
  • Diameter:160 mm
  • Length:1.6 m

€1,131.00/ pieceexcl. VAT

€1,368.51incl. VAT

Estimated delivery date - 19/11/2026
Product Image

NEDERMAN NEX HD extraction arm length 4 m

  • Eriks:23337755
  • Manufacturer:10560432
  • Type of accessory:Extraction arm
  • Diameter:200 mm
  • Length:4 m

€2,209.00/ pieceexcl. VAT

€2,672.89incl. VAT

Estimated delivery date - 19/11/2026
Product Image

NEDERMAN Fan N16 single phase 0.55 kW exclusive fan support

  • Eriks:23338025
  • Manufacturer:14510121
  • Power:550 W
  • Supply voltage:230 V
  • Volume flow:1200 m³/h

€1,189.00/ pieceexcl. VAT

€1,438.69incl. VAT

Estimated delivery date - 19/11/2026
Product Image

NEDERMAN NEX HD extraction arm length 5 m

  • Eriks:23337756
  • Manufacturer:10560532
  • Type of accessory:Extraction arm
  • Diameter:200 mm
  • Length:5 m

€2,473.00/ pieceexcl. VAT

€2,992.33incl. VAT

Estimated delivery date - 19/11/2026
Product Image

NEDERMAN FILTERBOX 12A mechanical / pneumatic cleaning 400V three-phase MOBILE

  • Eriks:12462522
  • Manufacturer:12662563
  • Power:2200 W
  • Supply voltage:400 V
  • Volume flow:1200 m³/h

€9,743.00/ pieceexcl. VAT

€11,789.03incl. VAT

Estimated delivery date - 19/11/2026
Product Image

NEDERMAN Fan N24-three phase 0.9 kW exclusive fan support

  • Eriks:23338033
  • Manufacturer:14510422
  • Power:900 W
  • Supply voltage:400 V
  • Volume flow:1750 m³/h

€1,247.00/ pieceexcl. VAT

€1,508.87incl. VAT

Estimated delivery date - 11/12/2026
Product Image

NEDERMAN Standard suction arm length 2m

  • Eriks:23337691
  • Manufacturer:10500238
  • Type of accessory:Extraction arm
  • Diameter:160 mm
  • Length:2 m

€581.00/ pieceexcl. VAT

€703.01incl. VAT

Estimated delivery date - 19/11/2026
Product Image

NEDERMAN Original arm length 3m

  • Eriks:23337748
  • Manufacturer:10554335
  • Type of accessory:Extraction arm
  • Diameter:160 mm
  • Length:3 m

€1,045.00/ pieceexcl. VAT

€1,264.45incl. VAT

Estimated delivery date - 25/11/2026
Product Image

NEDERMAN Fan N29-three phase 2.2 kW including fan support

  • Eriks:23338029
  • Manufacturer:14510129
  • Power:2200 W
  • Supply voltage:400 V
  • Volume flow:3000 m³/h

€3,153.00/ pieceexcl. VAT

€3,815.13incl. VAT

Estimated delivery date - 19/11/2026
Product Image

NEDERMAN Nederm.inplugmond kv50

  • Eriks:23339291
  • Manufacturer:40146450

€88.00/ pieceexcl. VAT

€106.48incl. VAT

Estimated delivery date - 19/11/2026

€239.00/ pieceexcl. VAT

€289.19incl. VAT

Estimated delivery date - 19/11/2026
Product Image

NEDERMAN Nederman coupl.m50-50p

  • Eriks:23339314
  • Manufacturer:40151100

€27.00/ pieceexcl. VAT

€32.67incl. VAT

Estimated delivery date - 19/11/2026

€2,513.00/ pieceexcl. VAT

€3,040.73incl. VAT

Estimated delivery date - 19/11/2026

€1,980.00/ pieceexcl. VAT

€2,395.80incl. VAT

Estimated delivery date - 19/11/2026
Product Image

NEDERMAN NEX MD extraction arm length 4 m

  • Eriks:23337759
  • Manufacturer:10561232
  • Type of accessory:Extraction arm
  • Diameter:160 mm
  • Length:4 m

€1,890.00/ pieceexcl. VAT

€2,286.90incl. VAT

Estimated delivery date - 19/11/2026