NEDERMAN

NEDERMAN Fan N29-three phase 2.2 kW including fan support

  • ERIKS:23338029
Image 1
The N-series fans are an important
component in Nederman’s wide range of
quality products for fume extraction and
filtration, as well as for vehicle exhaust
extraction. A range of fans is available
from 0.55 kW to 2.2 kW, both single and
three-phase.
Save to list

€3,153.00/ pieceexcl. VAT

€3,815.13incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NEDERMAN
Power
2200 W
Supply voltage
400 V
Volume flow
3000 m³/h
Weight
32 kg
Length
643 mm
Width
475 mm
Height
635 mm