NEDERMAN

NEDERMAN Standard suction arm length 3m

  • ERIKS:23337693
Image 1
Image 2
Image 1
Image 2
Nederman standard extraction arm is speciallydesigned for working environmentswith fumes, vapours or non-explosive dust,where the demands for higher airflowsand temperatures are moderate. Typicalworkplaces can be welding schools anddifferent types of applications in lightproduction. The applications can bewelding, grinding, or other industrialprocesses where an easily positioned armis required. The arm is available in twolengths, 2 and 3 m, and equipped with ahigh efficiency extraction hood• The arm is flexible in all directions andsimple to position• Designed for wall mounting withintegrated wall bracket/90° bend• Can be rotated 180°• Can be equipped with a damper placedin the bend as an accessory• The hood can be tilted in all directions
Save to list

€700.00/ pieceexcl. VAT

€847.00incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NEDERMAN
Type of accessory
Extraction arm
Diameter
160 mm
Length
3 m
Upper temperature limit
70 °C