

€921.00/ pieceexcl. VAT
€1,114.41incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NEDERMAN |
Power | 550 W |
Supply voltage | 400 V |
Volume flow | 1250 m³/h |
Weight | 13 kg |
Length | 457 mm |
Width | 321 mm |
Height | 478 mm |