NEDERMAN

NEDERMAN Fan N16 single phase 0.55 kW exclusive fan support

  • ERIKS:23338025
Image 1
The N-series fans are an importantcomponent in Nederman’s wide range ofquality products for fume extraction andfiltration, as well as for vehicle exhaustextraction. A range of fans is availablefrom 0.55 kW to 2.2 kW, both single andthree-phase.
Save to list

€1,189.00/ pieceexcl. VAT

€1,438.69incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NEDERMAN
Power
550 W
Supply voltage
230 V
Volume flow
1200 m³/h
Weight
15 kg
Length
457 mm
Width
321 mm
Height
478 mm