NEDERMAN

NEDERMAN Fan N24-three phase 0.9 kW exclusive fan support

  • ERIKS:23338033
Image 1
The N-series fans are an importantcomponent in Nederman’s wide range ofquality products for fume extraction andfiltration, as well as for vehicle exhaustextraction. A range of fans is availablefrom 0.55 kW to 2.2 kW, both single andthree-phase.
Save to list

€1,247.00/ pieceexcl. VAT

€1,508.87incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NEDERMAN
Power
900 W
Supply voltage
400 V
Volume flow
1750 m³/h
Weight
17 kg
Length
457 mm
Width
341 mm
Height
478 mm