NEDERMAN

NEDERMAN NEX MD extraction arm length 2 m

  • ERIKS:23337757
Image 1
Image 2
Image 1
Image 2
The Nederman NEX HD extraction arm is
the top of the range arm when it comes to
high airflows and extraction from processes
with higher temperatures than normal.
The arm is specially designed for
working environments with very heavy
smoke, vapours or non explosive dust.
The applications can be welding, laser
or hand plasma cutting, metal spraying,
grinding where lots of spatter is generated,
or other industrial processes where a
perfectly balanced and easily positioned
arm is required.

• Robust swivel, which allows the product
to rotate 360°.
• Support mechanism of the arms is a
capsulated which protects against dirt.
• Can be mounted in combination with
different brackets, extension arms or on
rail systems.
• Equipped with a damper in the hood
as standard.
• The hose is easy to remove for cleaning.
• Minimized pressure drop and a low noise level.
Save to list

€1,457.00/ pieceexcl. VAT

€1,762.97incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NEDERMAN
Type of accessory
Extraction arm
Diameter
160 mm
Length
2 m
Upper temperature limit
70 °C