NEDERMAN

NEDERMAN Original arm length 3m

  • ERIKS:23337748
Image 1
Image 2
Image 1
Image 2
It is specially designed for workingenvironments with fumes, vapours ornon-explosive dust. Typical workplacesare the metal fabrication industry or othertypes of industries where extraction isneeded. The applications can be welding,grinding, or other industrial processeswhere an easily positioned arm is required.The product is equipped with a damperin the hood as standard.• A swivel allows the product to rotate 360°.• The arm is flexible in all directions andsimple to position.• The product can be mounted in combinationwith different brackets, extension arms, ona rail system or on fixed or mobile filterequipment.• The product is equipped with a damper inthe hood as standard.• The hood on all models can be tilted inall directions.
Save to list

€1,045.00/ pieceexcl. VAT

€1,264.45incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NEDERMAN
Type of accessory
Extraction arm
Diameter
160 mm
Length
3 m
Upper temperature limit
70 °C