NEDERMAN

NEDERMAN FILTERBOX 12A mechanical / pneumatic cleaning 400V three-phase MOBILE

  • ERIKS:12462522
Image 1
The FilterBox 12A is equipped with a powerful fan for a
maximum air flow capacity of 1 200 m3/h (700 CFM). An
integrated silencer reduces noise from the fan and outlet air.
The unit has an advanced filter control system with automatic
cleaning that starts when the air flow is too low. Depending
on the model, it is equipped with mechanical cleaning for dust
applications or a combination of mechanical and compressed air
cleaning for fumes and dust.
The unit is available either as a mobile unit on wheels or
attached to a floor stand. Additional protection from harmful
particles is provided if a HEPA filter is installed.
Standard features
• 3 m (10 ft.) extraction arm Original
• Dust free emptying of dust bin
• Ergonomic change of filter cartridge
• Polyester filter cartridges with 99% separation efficiency
• Silencer
• Integrated LCD display
• Automatic damper minimizing dust leakage during
pneumatic cleaning
• Easily manoeuvrable extractor arm
• 9.5 m (31 ft.) power cable
• Third party approval for welding fumes, category W3 EN 15012
Save to list

€9,743.00/ pieceexcl. VAT

€11,789.03incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NEDERMAN
Power
2200 W
Supply voltage
400 V
Volume flow
1200 m³/h
Cleaning system
Mechanical/pneumatical
Model
Mobile
Weight
115 kg
Length
1370 mm
Width
800 mm
Height
1280 mm