Power Grinders

  • 46
  • 74
  • 24
  • 177
  • 1
  • 5
  • 5
322 Products showing for Power Grinders

€99.00/ pieceexcl. VAT

€119.79incl. VAT

37 In stock - Estimated delivery date 10/11/2026
Product Image

MAKITA Angle grinder DGA508RTJ LXT 18V

  • Eriks:12972499
  • Manufacturer:DGA508RTJ
  • Weight of machine:2.6 kg
  • Tool insertion:M 14
  • Max. diameter disc:125 mm

€469.00/ pieceexcl. VAT

€567.49incl. VAT

6 In stock - Estimated delivery date 10/11/2026

€220.77/ pieceexcl. VAT

€267.13incl. VAT

9 In stock - Estimated delivery date 10/11/2026

€271.26/ pieceexcl. VAT

€328.22incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

METABO Angle grinder WEBA 17-125 Quick (220-240 V / 50 - 60 Hz); Cardboard box (600514000)

  • Eriks:12613660
  • Manufacturer:600514000
  • Nominal power consumption:1700 W
  • Idle rotational speed:11000 rpm
  • Max. diameter disc:125 mm

€272.25/ pieceexcl. VAT

€329.42incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

MAKITA Angle grinder DGA506RTJ 18V 2x5Ah 125mm - Makpac

  • Eriks:12972021
  • Manufacturer:DGA506RTJ
  • Weight of machine:2.6 kg
  • Tool insertion:M 14
  • Max. diameter disc:125 mm

€459.00/ pieceexcl. VAT

€555.39incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

MAKITA Angle grinder 125mm LXT 18V without battery/charger

  • Eriks:12972500
  • Manufacturer:DGA508ZJ
  • Weight of machine:2 kg
  • Tool insertion:M 14
  • Max. diameter disc:125 mm

€219.00/ pieceexcl. VAT

€264.99incl. VAT

3 In stock - Estimated delivery date 10/11/2026

€191.00/ pieceexcl. VAT

€231.11incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026

€226.71/ pieceexcl. VAT

€274.32incl. VAT

7 In stock - Estimated delivery date 10/11/2026
Product Image

METABO Angle grinder WEPBA 20-150 Quick DS BL (220-240 V / 50 - 60 Hz); Cardboard box (600645000)

  • Eriks:14707442
  • Manufacturer:600645000
  • Nominal power consumption:2000 W
  • Max. diameter disc:150 mm
  • Dead man switch:Yes
Log in to view priceLog in

€301.95/ pieceexcl. VAT

€365.36incl. VAT

2 In stock - Estimated delivery date 10/11/2026

€535.00/ pieceexcl. VAT

€647.35incl. VAT

Estimated delivery date - 18/11/2026

€179.00/ pieceexcl. VAT

€216.59incl. VAT

Estimated delivery date - 19/11/2026

€351.45/ pieceexcl. VAT

€425.25incl. VAT

Estimated delivery date - 19/11/2026
Product Image

METABO Angle grinder WEPBA 26-230 MVT Quick (220-240 V / 50 - 60 Hz); Cardboard box; with brake, quick-locking nut, rotating main handle, deadman switch (606482000)

  • Eriks:13537548
  • Manufacturer:606482000
  • Nominal power consumption:2600 W
  • Idle rotational speed:6600 rpm
  • Max. diameter disc:230 mm

€444.51/ pieceexcl. VAT

€537.86incl. VAT

Estimated delivery date - 10/12/2026
Product Image

BOSCH Angle grinder GWS 7-115 box

  • Eriks:12951138
  • Manufacturer:0 601 388 106
  • Nominal power consumption:720 W
  • Idle rotational speed:11000 rpm
  • Max. diameter disc:115 mm

€73.92/ pieceexcl. VAT

€89.44incl. VAT

Estimated delivery date - 20/11/2026

€683.10/ pieceexcl. VAT

€826.55incl. VAT

Estimated delivery date - 19/11/2026
Product Image

MAKITA Angle grinder 9558HNRGK3 840W - 125mm

  • Eriks:12947381
  • Manufacturer:9558HNRGK3
  • Nominal power consumption:840 W
  • Idle rotational speed:11000 rpm
  • Max. diameter disc:125 mm

€129.00/ pieceexcl. VAT

€156.09incl. VAT

Estimated delivery date - 19/11/2026
Product Image

METABO Die grinder GE 710 Plus (220-240 V / 50 - 60 Hz); Cardboard box (600616000)

  • Eriks:12369158
  • Manufacturer:600616000
  • Nominal power consumption:710 W
  • Idle rotational speed:10000 - 30500 rpm
  • Tool insertion:6

€276.21/ pieceexcl. VAT

€334.21incl. VAT

Estimated delivery date - 19/11/2026
This product is no longer offered.Explore similar products in our assortment

€137.61/ pieceexcl. VAT

€166.51incl. VAT

Estimated delivery date - 19/11/2026
Product Image

METABO Angle grinder WE 15-125 Quick (220-240 V / 50 - 60 Hz); Cardboard box (600448000)

  • Eriks:12611958
  • Manufacturer:600448000
  • Nominal power consumption:2600 W
  • Idle rotational speed:8500 rpm
  • Max. diameter disc:180 mm

€202.95/ pieceexcl. VAT

€245.57incl. VAT

Estimated delivery date - 19/11/2026
Product Image

BOSCH Angle grinder GWS 15-125 CIEP box

  • Eriks:13289596
  • Manufacturer:0 601 796 202
This product is no longer offered.Explore similar products in our assortment
Replacement product
Product Image

METABO Angle grinder WEV 15-125 Quick (220-240 V / 50 - 60 Hz); Cardboard box; with speed control, quick-locking nut (600468000)

  • Eriks:12613645
  • Manufacturer:600468000
  • Nominal power consumption:1550 W
  • Idle rotational speed:2800 - 11000 rpm
  • Max. diameter disc:125 mm

€212.85/ pieceexcl. VAT

€257.55incl. VAT

Estimated delivery date - 19/11/2026