BOSCH

BOSCH Angle Grinder GWS 17-125 PS

  • ERIKS:14523239
  • Manufacturer:4059952576664
Image 1
The Bosch Professional GWS 17-125 PS is equipped with a powerful motor and advanced safety features such as the PROtection switch and KickBack Control. These features are essential for performing heavy-duty grinding work safely and efficiently.

Excellent safety features with PROtection switch and KickBack Control.
Quick accessory changes thanks to the SDS quick-lock nut.
Improved dust protection for longer machine life.
Ergonomic design for comfortable and long-lasting use.
Suitable for professional use in demanding environments.

Technical data

Rated power input: 1,700 W
No load speed: 2,800 - 11,500 min-1
Thread of grinding spindle: M14
Disc diameter: 125 mm
Bore, Ø: 22.23 mm
Weight: 2.2 kg
Switch: PROtection switch
Vibration emission value ah: 5.5 m/s²
Sound pressure level: 94 dB(A)
Sound power level: 102 dB(A)

Scope of delivery

1 pieces Bosch Professional GWS 17-125 PS Angle Grinder 125mm 1700W
1 pieces Extra handle Vibration Control (2608900000)
1 pieces Protective cover (1605510365)
1 pieces Cut-off protection cover with clip metal (2608000756)
1 pieces Spanner (1607950043)
1 pieces Take-up flange (1605703099)
1 pieces Clamping nut (1603340040)
1 pieces Dust filter (2608000824)
Save to list

€254.40/ pieceexcl. VAT

€307.82incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH