METABO

METABO Angle grinder WPB 13-125 Quick (220-240 V / 50 - 60 Hz); Cardboard box (603631000)

  • ERIKS:13703229
  • Manufacturer:4061792176386
Image 1
Image 2
Image 1
Image 2
Long service life for demanding applications: powerful and robust angle grinder with highest power density in its class for quick work progress
Longer service life, more power: the Metabo Marathon-motor with patented dust protection, up to 20% more overload capacity and 50% more torque
Tool free, fast disc change at the touch of a button with the Metabo M-Quick-System
Tool-free adjustable guard; twist-proof
Low-vibration side handle Metabo VibraTech (MVT)
Paddle switch with dead man function: safe to operate due to an ergonomically integrated non-slip switch
Fastest brake system for highest user safety: patented, mechanical disc brake stops the disc within 2 seconds after switching off, even in the event of a power cut
Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety and swift progress
Electronic overload protection, soft start and restart protection
Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting
Auto-stop carbon brushes to protect the motor

Scope of delivery
Guard, Inner support flange, M-Quick flange nut, Metabo VibraTech (MVT) side handle
Save to list

€220.77/ pieceexcl. VAT

€267.13incl. VAT

9 In stock - Estimated delivery date 23/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO