MAKITA

MAKITA Angle grinder 125mm LXT 18V without battery/charger

  • ERIKS:12972500
  • Manufacturer:088381814768
Image 1
Save to list

€219.00/ pieceexcl. VAT

€264.99incl. VAT

3 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Series
DGA
Type
Angle Grinder
Weight of machine
2 kg
Tool insertion
M 14
Max. diameter disc
125 mm
Dead man switch
Yes