METABO

METABO Combo bench grinder BS 200 Plus (220-240 V / 50 - 60 Hz); Cardboard box (604220000)

  • ERIKS:14509964
  • Manufacturer:4061792226050
Image 1
Image 2
Image 1
Image 2
Universal combination machine with sanding belt and grinding wheel for processing wood and metal
For sanding/grinding, sharpening, deburring and removing rust on steel and metals
Suitable for use of steel wheel brushes for removing rust
Integrated LED light for optimal illumination of the working area
Large belt sanding arm which can be continuously tilted by 90° for double flight grinding belt lengths
Tool-free pitch adjustment of the belt sanding arm
Flexible working on the large sanding are or alternatively on the curve of the belt sanding arm
Extraction connection on the belt sanding arm, suitable for standard coupling bushes
Rubberised drive wheel in the belt sanding arm with grooves for fast heat dissipation
Fast, tool-free sanding belt change after opening the cover
Maximum smooth running and long tool life of the discs thanks to high-quality mounting flanges

Scope of delivery
Regular aluminium oxide sanding disc 60 N, Fabric belt K 60, Spark protection glasses, Work piece support, Hexagonal wrench
Save to list

€351.45/ pieceexcl. VAT

€425.25incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO