MAKITA

MAKITA Angle grinder 9558HNRGK3 840W - 125mm

  • ERIKS:12947381
  • Manufacturer:088381811712
Image 1
Save to list

€129.00/ pieceexcl. VAT

€156.09incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Nominal power consumption
840 W
Idle rotational speed
11000 rpm
Max. diameter disc
125 mm
Dead man switch
No
Tool insertion
M 14
Weight of machine
2.1 kg
Cable length
2.5 m