METABO

METABO Angle grinder W 9-125 Quick (220-240 V / 50 - 60 Hz); Cardboard box; with quick-locking nut (600374000)

  • ERIKS:12611894
  • Manufacturer:4007430240989
Image 1
Image 2
Image 1
Image 2
Low fatigue as never before: compact angle grinder with smallest handle circumference in its class for perfect ergonomics
Longer service life, more power: the Metabo Marathon-motor with patented dust protection, up to 20% more overload capacity and 50% more torque
Tool free, fast disc change at the touch of a button with the Metabo M-Quick-System
Tool-free adjustable guard; twist-proof
Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety and swift progress
Restart protection after power interruption
Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting
Auto-stop carbon brushes to protect the motor

Scope of delivery
Guard, Inner support flange, M-Quick flange nut, Side handle
Save to list

€137.61/ pieceexcl. VAT

€166.51incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Spare parts & accessories
Product Image

BOSCH Quick-locking nut M14

  • Eriks:23938211
  • Manufacturer:1 603 340 031

€25.93/ pieceexcl. VAT

€31.38incl. VAT

46 In stock - Estimated delivery date 10/11/2026