BOSCH

BOSCH Cordless angle grinder GWS 18V-10 P

  • ERIKS:14696929
  • Manufacturer:4059952634463
Image 1
The small angle cordless grinder GWS 18V-10 P Professional offers improved power level and machine control in the 18V class.Thanks to its brushless motor and ProCORE18V battery technology, it offers the same power as a 1000-watt corded angle grinder.Equipped with KickBack Control and intelligent braking system, this small angle grinder offers a higher level of user protection and greater comfort.It also has a PROtection switch (safety switch) that immediately switches off the grinder when released for further maximum user protection.This machine is intended for grinding (through) metal, stone and concrete.It is compatible with dust extraction attachments GDE 125 EA-T Professional and GDE 115/125 FC-T Professional as well as all batteries and chargers in the Bosch Professional 18V System.The GWS 18V-10 P Professional is also equipped with a protective cap and a handle with Vibration ControlNo load speed 9,000 min-1Battery voltage 18 VThread of grinding shaft M 14Bore, Ø 22.23 mmWeight excl. battery 1.9 kgSupplied as standardTake-up flange (part no. 2 605 703 014)Protective cap 1 605 510 365Additional handle Vibration Control 2 602 025 171Quick-action clamping nut 2 608 000 684Supplied without batteries and chargerIn cardboard box
Save to list

€191.00/ pieceexcl. VAT

€231.11incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 23/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH