
.jpg&w=1536&q=80)
€73.92/ pieceexcl. VAT
€89.44incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH |
Nominal power consumption | 720 W |
Idle rotational speed | 11000 rpm |
Max. diameter disc | 115 mm |
Dead man switch | No |
Tool insertion | M 14 |
Weight of machine | 1.9 kg |
€25.93/ pieceexcl. VAT
€31.38incl. VAT
2 In stock - Estimated delivery date 04/11/2026