Precision Measuring Tools

  • 5
  • 9
  • 1
  • 21
  • 2
  • 2
  • 1
  • 3
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 3
1803 Products showing for Precision Measuring Tools
Product Image

FORMAT Pocket calipers w. lock- stainless 150mm

  • Eriks:23141269
  • Manufacturer:4317784099271
  • Measuring range:from 0 to 150 mm
  • Accuracy:0.05 mm
  • Jaw length:40 mm

€30.89/ pieceexcl. VAT

€37.38incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Precision sensor gauge 13 sheet 0.05-1mm

  • Eriks:23422461
  • Manufacturer:4317784099141
  • Blade length:100 mm
  • Number of blades:13
  • Measuring range minimum value:0.05 mm

€2.77/ pieceexcl. VAT

€3.35incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Feeler gauges 729865 A

  • Eriks:23759762
  • Manufacturer:729865 A
  • Blade length:100 mm
  • Number of blades:13
  • Measuring range minimum value:0.03 mm

€42.27/ pieceexcl. VAT

€51.15incl. VAT

41 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Feeler gauges 729865 B

  • Eriks:23759763
  • Manufacturer:729865 B
  • Blade length:200 mm
  • Number of blades:29
  • Measuring range minimum value:0.05 mm

€94.71/ pieceexcl. VAT

€114.60incl. VAT

29 In stock - Estimated delivery date 13/11/2026
Product Image

FORMAT Pocket calipers w. lock- stainless 300mm

  • Eriks:12596222
  • Manufacturer:4317784520744
  • Measuring range:from 0 to 300 mm

€82.16/ pieceexcl. VAT

€99.41incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Outside micrometer with gauge blocks 800-900mm

  • Eriks:12596293
  • Manufacturer:4317784521239
  • Measuring range:from 800 to 900 mm

€1,034.21/ pieceexcl. VAT

€1,251.39incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Outside micrometer with gauge blocks 700-800mm

  • Eriks:12596292
  • Manufacturer:4317784521222
  • Measuring range:from 700 to 800 mm

€815.07/ pieceexcl. VAT

€986.23incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT External micrometers withcurved measuring faces 0-25mm

  • Eriks:23421147
  • Manufacturer:4317784286138
  • Measuring range:from 0 to 25 mm

€66.59/ pieceexcl. VAT

€80.57incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM Lange voelermatenset 804.l19st 0,04-0,25mm 150mm

  • Eriks:23445897
  • Manufacturer:804.L
  • Blade length:150 mm
  • Number of blades:19

€30.56/ pieceexcl. VAT

€36.98incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM 1300-s digitale schuifmaat 150mm 1/100

  • Eriks:23446140
  • Manufacturer:1300-S
  • Digital indication:Yes

€349.95/ pieceexcl. VAT

€423.44incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM Voelermatenset 804 19st 0,04-1mm 90mm

  • Eriks:23445895
  • Manufacturer:804
  • Blade length:90 mm
  • Number of blades:19
  • Measuring range minimum value:0.04 mm

€14.07/ pieceexcl. VAT

€17.02incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM 816 zakschuifmaat 1/20 150mm

  • Eriks:23445931
  • Manufacturer:816
  • Measuring range:from 0 to 150 mm

€113.26/ pieceexcl. VAT

€137.04incl. VAT

3 In stock - Estimated delivery date 13/11/2026

€17.38/ pieceexcl. VAT

€21.03incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM Voelermatenset extra lang 804.sl 250mm 19st 0,3-1mm

  • Eriks:23445899
  • Manufacturer:804.SL
  • Blade length:250 mm
  • Number of blades:9

€53.61/ pieceexcl. VAT

€64.87incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€29.79/ pieceexcl. VAT

€36.05incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

MITUTOYO ABSOLUTE Digimatic caliper 150 mm 500-181-30

  • Eriks:23141575
  • Manufacturer:500-181-30
  • Measuring range:from 0 to 150 mm
  • Digital indication:Yes
  • Depth dimension:Yes

€132.05/ pieceexcl. VAT

€159.78incl. VAT

56 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Bahco 1150d digitale schuifmaat

  • Eriks:23928900
  • Manufacturer:1150D
  • Measuring range:from 0 to 150 mm
  • Accuracy:0.03 mm
  • Digital indication:Yes

€115.93/ pieceexcl. VAT

€140.28incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

MITUTOYO Vernier Caliper 150mm - artnr. 530-316

  • Eriks:23141239
  • Manufacturer:530-316
  • Measuring range:from 0 to 150 mm
  • Digital indication:No
  • Depth dimension:Yes

€64.60/ pieceexcl. VAT

€78.17incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

MITUTOYO ABSOLUTE Digimatic vernier caliper 150 mm 500-184-30

  • Eriks:23583151
  • Manufacturer:500-184-30
  • Measuring range:from 0 to 150 mm
  • Digital indication:Yes
  • Depth dimension:Yes

€132.05/ pieceexcl. VAT

€159.78incl. VAT

25 In stock - Estimated delivery date 13/11/2026
Product Image

MITUTOYO Caliper gauge with nonius readout from 0 to 150mm

  • Eriks:12561080
  • Manufacturer:530-122
  • Measuring range:from 0 to 150 mm

€48.00/ pieceexcl. VAT

€58.08incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

MITUTOYO ABSOLUTE Digimatic Caliper 150mm - artnr. 500-161-30

  • Eriks:12621445
  • Manufacturer:500-161-30
  • Measuring range:from 0 to 150 mm
  • Digital indication:Yes

€177.00/ pieceexcl. VAT

€214.17incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

MITUTOYO Gauge Set - artnr. 155-905

  • Eriks:23146837
  • Manufacturer:155-905
  • Model:Metric

€339.15/ pieceexcl. VAT

€410.37incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

MITUTOYO Digital ABS Caliper 0-300mm CoolantProof IP67

  • Eriks:14239809
  • Manufacturer:500-708-20
  • Measuring range:from 0 to 300 mm

€393.30/ pieceexcl. VAT

€475.89incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

MITUTOYO Vernier Depth Gauge 300mm - artnr. 527-103

  • Eriks:23141472
  • Manufacturer:527-103
  • Measuring range:from 0 to 300 mm
  • Digital indication:No
  • Depth dimension:No

€227.00/ pieceexcl. VAT

€274.67incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

MITUTOYO Vernier caliper with vernier scale 150 mm 530-104

  • Eriks:23141235
  • Manufacturer:530-104
  • Measuring range:from 0 to 150 mm
  • Digital indication:No
  • Depth dimension:Yes

€38.95/ pieceexcl. VAT

€47.13incl. VAT

93 In stock - Estimated delivery date 13/11/2026