MITUTOYO

MITUTOYO Gauge Set - artnr. 155-905

  • ERIKS:23146837
  • Manufacturer:4946368023632
Image 1
Image 2
Image 1
Image 2
Telescopic Gauge SetSeries 155 - Telescopic Gauge SetA set of six Mitutoyo transfer gauges that enables the diameter of holes, bores or grooves to be measured with outside micrometers or calipers. In operation the spring loaded plunger of a gauge is allowed to expand within the feature to be measured and then locked in place using the knurled rotary control on the end of the handle. In practice some manipulation is necessary to ensure that the minimum size has been captured, after which the gauge is carefully withdrawn so that the dimension across the contact surfaces can be measured. <ul><li>Enables small hole, bore and groove measurement using existing workshop tools.</li><li>Knurled finish provides secure handling and easy locking.</li></ul>
Save to list

€339.15/ pieceexcl. VAT

€410.37incl. VAT

3 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Model
Metric