MITUTOYO

MITUTOYO Digital ABS Caliper 0-300mm CoolantProof IP67

  • ERIKS:14239809
  • Manufacturer:4946368727912
Image 1
Image 2
Image 1
Image 2
500 Series
This IP67 ABSOLUTE Digimatic caliper provides reliable measurements in many different applications and offers you the following benefits:
ABSOLUTE system delivers reliable measurements
Excellent resistance to water and dust (IP67 protection class) and therefore allows use in machine conditions with splashing coolant.
Very long battery life
Due to the ABSOLUTE system, you do not need to re-zero after switching off the instrument and there is no limitation of travel speed

Dimensions:
L: 404 mm
A: 22 mm
B: 27.5 mm
C: 19.8 mm
D: 64 mm
H: 20 mm
Save to list

€393.30/ pieceexcl. VAT

€475.89incl. VAT

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 300 mm