MITUTOYO

MITUTOYO Vernier caliper with vernier scale 150 mm 530-104

  • ERIKS:23141235
  • Manufacturer:4946368110165
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
530-104 Mitutoyo Vernier Caliper 150Mm/6" 0.05Mm
Save to list

€38.95/ pieceexcl. VAT

€47.13incl. VAT

93 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 150 mm
Digital indication
No
Depth dimension
Yes
Data-exchange
No
Model
Metric/inch
Shock-proof
No
Alternatives
Product Image

FORMAT Pocket calipers w. lock- stainless 150mm

  • Eriks:23141269
  • Manufacturer:4317784099271

€30.89/ pieceexcl. VAT

€37.38incl. VAT

Estimated delivery date - 18/11/2026