MITUTOYO

MITUTOYO ABSOLUTE Digimatic Caliper 150mm - artnr. 500-161-30

  • ERIKS:12621445
  • Manufacturer:4946368667928
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital ABS AOS CaliperSeries 500These Digimatic calipers allow you to take reliable measurements and offer you the following benefits:<br /><br /><ul><ul><li>Now equipped with the same AOS (Advanced Onsite Sensor) induction type encoder used in top-of-the-line ABS coolant-proof calipers.</li></ul></ul><br /><ul><ul><li>Thanks to the adoption of the electromagnetic induction type ABS encoder, this caliper can be used without concern for contamination on the scale face during measurement. Detection signal is not affected by dirt (water, oil, etc.) on surface of a scale (except 300mm type).</li></ul></ul><br /><ul><ul><li>The slider provides smooth, stable and comfortable operation.</li></ul></ul><br /><ul><ul><li>Character height: 9mm (alleviation of fatigue with the high-contrast LCD)</li></ul></ul><br /><ul><ul><li>The ABS (ABSOLUTE) scale requires no origin setting after power-on and also has no limit to response speed.</li></ul></ul><br /><ul><ul><li>Extraordinary battery life</li></ul></ul>
Save to list

€177.00/ pieceexcl. VAT

€214.17incl. VAT

7 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 150 mm
Digital indication
Yes
Alternatives
Product Image

FORMAT Pocket calipers digital 150mm w/o data

  • Eriks:23420865
  • Manufacturer:4317784427135

€183.06/ pieceexcl. VAT

€221.50incl. VAT

Estimated delivery date - 23/11/2026