FORMAT

FORMAT Pocket calipers w. lock- stainless 150mm

  • ERIKS:23141269
  • Manufacturer:4317784099271
Image 1
Pocket calipers with rectangular depth gaugeDesign: Made of stainless steel, hardened, scale parts and vernier matt chrome-plated. Rear side with thread table. Supplied in an artificial leather case. Application: For inside, outside, depth and step measurements.
Save to list

€30.89/ pieceexcl. VAT

€37.38incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Measuring range
from 0 to 150 mm
Accuracy
0.05 mm
Jaw length
40 mm
Alternatives

€38.95/ pieceexcl. VAT

€47.13incl. VAT

93 In stock - Estimated delivery date 13/11/2026