FORMAT

FORMAT Pocket calipers w. lock- stainless 300mm

  • ERIKS:12596222
  • Manufacturer:4317784520744
Image 1
Pocket calipers with rectangular depth gaugeDesign: Made of stainless steel, hardened, scale parts and vernier matt chrome-plated. Rear side with thread table. Supplied in an artificial leather case. Application: For inside, outside, depth and step measurements.
Save to list

€82.16/ pieceexcl. VAT

€99.41incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Measuring range
from 0 to 300 mm