Feeler Gauges

  • 2
  • 6
  • 2
  • 54
  • 4
  • 2
  • 3
  • 2
  • 2
  • 2
  • 1
  • 3
  • 2
  • 2
75 Products showing for Feeler Gauges
Product Image

FORMAT Precision sensor gauge 13 sheet 0.05-1mm

  • Eriks:23422461
  • Manufacturer:4317784099141
  • Blade length:100 mm
  • Number of blades:13
  • Measuring range minimum value:0.05 mm

€2.77/ pieceexcl. VAT

€3.35incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Feeler gauges 729865 A

  • Eriks:23759762
  • Manufacturer:729865 A
  • Blade length:100 mm
  • Number of blades:13
  • Measuring range minimum value:0.03 mm

€42.27/ pieceexcl. VAT

€51.15incl. VAT

41 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Feeler gauges 729865 B

  • Eriks:23759763
  • Manufacturer:729865 B
  • Blade length:200 mm
  • Number of blades:29
  • Measuring range minimum value:0.05 mm

€94.71/ pieceexcl. VAT

€114.60incl. VAT

29 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM Lange voelermatenset 804.l19st 0,04-0,25mm 150mm

  • Eriks:23445897
  • Manufacturer:804.L
  • Blade length:150 mm
  • Number of blades:19

€30.56/ pieceexcl. VAT

€36.98incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM Voelermatenset 804 19st 0,04-1mm 90mm

  • Eriks:23445895
  • Manufacturer:804
  • Blade length:90 mm
  • Number of blades:19
  • Measuring range minimum value:0.04 mm

€14.07/ pieceexcl. VAT

€17.02incl. VAT

8 In stock - Estimated delivery date 13/11/2026

€17.38/ pieceexcl. VAT

€21.03incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM Voelermatenset extra lang 804.sl 250mm 19st 0,3-1mm

  • Eriks:23445899
  • Manufacturer:804.SL
  • Blade length:250 mm
  • Number of blades:9

€53.61/ pieceexcl. VAT

€64.87incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€29.79/ pieceexcl. VAT

€36.05incl. VAT

12 In stock - Estimated delivery date 13/11/2026

€12.77/ pieceexcl. VAT

€15.45incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Bahco 1544 set voelermaten

  • Eriks:23928897
  • Manufacturer:1544
  • Blade length:100 mm
  • Number of blades:26
  • Measuring range minimum value:0.03 mm

€15.74/ pieceexcl. VAT

€19.05incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

STAHLWILLE Precision feeler gauges metric - 20-pieces

  • Eriks:23781415
  • Manufacturer:11095/20
  • Blade length:100 mm
  • Number of blades:20
  • Measuring range minimum value:0.05 mm

€14.48/ pieceexcl. VAT

€17.52incl. VAT

3 In stock - Estimated delivery date 13/11/2026

€14.84/ pieceexcl. VAT

€17.96incl. VAT

21 In stock - Estimated delivery date 13/11/2026

€322.76/ pieceexcl. VAT

€390.54incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Sensor gauge tape in in workshop box

  • Eriks:23422493
  • Manufacturer:4317784427128

€297.07/ pieceexcl. VAT

€359.45incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Feeler gauge strip 0.30mm

  • Eriks:23147285
  • Manufacturer:4317784119320

€12.21/ pieceexcl. VAT

€14.77incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Feeler gauge strip 0.08mm

  • Eriks:23422475
  • Manufacturer:4317784137256

€12.21/ pieceexcl. VAT

€14.77incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Feeler gauge strip 0.04mm

  • Eriks:23422471
  • Manufacturer:4317784137461

€16.72/ pieceexcl. VAT

€20.23incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Feeler gauge strip 0.05mm

  • Eriks:23422472
  • Manufacturer:4317784119269

€14.15/ pieceexcl. VAT

€17.12incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Precision sensor gauge 21 sheet 0.05-2mm

  • Eriks:23422463
  • Manufacturer:4317784287043
  • Blade length:100 mm
  • Number of blades:21
  • Measuring range minimum value:0.05 mm

€8.17/ pieceexcl. VAT

€9.89incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Feeler gauge strip 0.20mm

  • Eriks:23147283
  • Manufacturer:4317784119306

€12.21/ pieceexcl. VAT

€14.77incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Precision sensor gauge 20 sheet 0.05-1mm steel

  • Eriks:23147274
  • Manufacturer:4317784099158
  • Blade length:100 mm
  • Number of blades:20
  • Measuring range minimum value:0.05 mm

€4.51/ pieceexcl. VAT

€5.46incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Precision sensor gauge 20 sheet 0.05-1mm brass

  • Eriks:23422464
  • Manufacturer:4317784287050
  • Blade length:100 mm
  • Number of blades:20
  • Measuring range minimum value:0.05 mm

€19.80/ pieceexcl. VAT

€23.96incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Feeler gauge strip 0.50mm

  • Eriks:23422487
  • Manufacturer:4317784119344

€14.15/ pieceexcl. VAT

€17.12incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Feeler gauge strip 0.02mm

  • Eriks:23147276
  • Manufacturer:4317784137218

€44.37/ pieceexcl. VAT

€53.69incl. VAT

Estimated delivery date - 18/11/2026

€29.12/ pieceexcl. VAT

€35.24incl. VAT

Estimated delivery date - 18/11/2026