FACOM

FACOM Voelermatenset 804 19st 0,04-1mm 90mm

  • ERIKS:23445895
  • Manufacturer:3148512017509
Image 1
Save to list

€14.07/ pieceexcl. VAT

€17.02incl. VAT

8 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Blade length
90 mm
Number of blades
19
Measuring range minimum value
0.04 mm
Measuring range maximum value
1 mm