Dies and Holders

  • 139
  • 11
  • 215
  • 8
  • 117
  • 53
  • 53
1097 Products showing for Dies and Holders
Product Image

FORMAT Die stocks EN22568 HSS M10

  • Eriks:23104589
  • Manufacturer:18000100
  • Kind of thread:Metric
  • Thread size metric (M..):10
  • Pitch outer thread:1.5 mm

€26.34/ pieceexcl. VAT

€31.87incl. VAT

1 In stock - Estimated delivery date 06/11/2026
Product Image

FORMAT Hexagonal die HSS DIN382 M6

  • Eriks:23105151
  • Manufacturer:4317784201629
  • Kind of thread:Metric
  • Thread size metric (M..):6
  • Pitch outer thread:1 mm

€28.59/ pieceexcl. VAT

€34.59incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Die stocks EN22568 HSS M8

  • Eriks:23104588
  • Manufacturer:4317784105392
  • Kind of thread:Metric
  • Thread size metric (M..):8
  • Pitch outer thread:1.25 mm

€21.54/ pieceexcl. VAT

€26.06incl. VAT

Estimated delivery date - 12/11/2026
Product Image

VÖLKEL Dies M6 HSS DIN223

  • Eriks:12502243
  • Kind of thread:Metric
  • Thread size metric (M..):6
  • Pitch outer thread:1 mm

€10.72/ pieceexcl. VAT

€12.97incl. VAT

13 In stock - Estimated delivery date 06/11/2026

€352.19/ pieceexcl. VAT

€426.15incl. VAT

6 In stock - Estimated delivery date 06/11/2026
Product Image

VÖLKEL Dies M10 HSS DIN223

  • Eriks:12502247
  • Kind of thread:Metric
  • Thread size metric (M..):10
  • Pitch outer thread:1.5 mm

€17.07/ pieceexcl. VAT

€20.65incl. VAT

7 In stock - Estimated delivery date 06/11/2026
Product Image

VÖLKEL Dies M8 HSS DIN223

  • Eriks:12502245
  • Kind of thread:Metric
  • Thread size metric (M..):8
  • Pitch outer thread:1.25 mm

€11.31/ pieceexcl. VAT

€13.69incl. VAT

18 In stock - Estimated delivery date 06/11/2026
Product Image

DORMER HSS die nut for metric thread DIN 382 M20X 2.5

  • Eriks:23105143
  • Kind of thread:Metric
  • Thread size metric (M..):20
  • Material:HSS

€110.40/ pieceexcl. VAT

€133.58incl. VAT

1 In stock - Estimated delivery date 06/11/2026
Product Image

VÖLKEL Dies M16 HSS DIN223

  • Eriks:12502252
  • Kind of thread:Metric
  • Thread size metric (M..):16
  • Pitch outer thread:2 mm

€43.67/ pieceexcl. VAT

€52.84incl. VAT

20 In stock - Estimated delivery date 06/11/2026
Product Image

DORMER HSS die for metric thread ISO 2568 M8X 1.25

  • Eriks:23104647
  • Kind of thread:Metric
  • Thread size metric (M..):8
  • Material:HSS

€43.20/ pieceexcl. VAT

€52.27incl. VAT

13 In stock - Estimated delivery date 06/11/2026
Product Image

DORMER HSS die nut for metric thread BS 1127:1950 M14X 2

  • Eriks:23105186
  • Kind of thread:Metric
  • Thread size metric (M..):14
  • Pitch outer thread:2 mm

€65.44/ pieceexcl. VAT

€79.18incl. VAT

7 In stock - Estimated delivery date 06/11/2026
Product Image

DORMER HSS die nut for metric thread DIN 382 M8X 1.25

  • Eriks:23105148
  • Kind of thread:Metric
  • Thread size metric (M..):8
  • Material:HSS

€53.20/ pieceexcl. VAT

€64.37incl. VAT

12 In stock - Estimated delivery date 06/11/2026
Product Image

DORMER HSS die nut for metric thread DIN 382 M6X 1

  • Eriks:23105147
  • Kind of thread:Metric
  • Thread size metric (M..):6
  • Pitch outer thread:1 mm

€47.76/ pieceexcl. VAT

€57.79incl. VAT

7 In stock - Estimated delivery date 06/11/2026
Product Image

DORMER HSS die nut for metric thread DIN 382 M5X 0.8

  • Eriks:23105146
  • Kind of thread:Metric
  • Thread size metric (M..):5
  • Material:HSS

€47.84/ pieceexcl. VAT

€57.89incl. VAT

5 In stock - Estimated delivery date 06/11/2026
Product Image

VÖLKEL Dies M12 HSS DIN223

  • Eriks:12502249
  • Kind of thread:Metric
  • Thread size metric (M..):12
  • Pitch outer thread:1.75 mm

€27.59/ pieceexcl. VAT

€33.38incl. VAT

5 In stock - Estimated delivery date 06/11/2026
Product Image

VÖLKEL Dies M20 HSS DIN223

  • Eriks:12502255
  • Kind of thread:Metric
  • Thread size metric (M..):20
  • Pitch outer thread:2.5 mm

€43.67/ pieceexcl. VAT

€52.84incl. VAT

5 In stock - Estimated delivery date 06/11/2026
Product Image

VÖLKEL Dies stocks 38x10 cast steel DIN225

  • Eriks:12500106
  • DIN standard:225
  • Material:Cast iron
  • Total length:315 mm

€24.61/ pieceexcl. VAT

€29.78incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€89.99/ pieceexcl. VAT

€108.89incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Die stocks EN22568 HSS M24

  • Eriks:23412644
  • Manufacturer:4317784105477
  • Kind of thread:Metric
  • Thread size metric (M..):24
  • Pitch outer thread:3 mm

€72.59/ pieceexcl. VAT

€87.83incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Hexagonal die HSS DIN382 G1/2"

  • Eriks:23105159
  • Manufacturer:4317784201704
  • Kind of thread:G (BSP)
  • Thread size:1/2 in
  • Pitch outer thread:14 in

€68.44/ pieceexcl. VAT

€82.81incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Hexagonal die HSS DIN382 G1.1/2"

  • Eriks:23412785
  • Manufacturer:4317784269834
  • Kind of thread:G (BSP)
  • Thread size:1/2 in
  • Pitch outer thread:11 in

€277.17/ pieceexcl. VAT

€335.38incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Die holder DIN22568 HSS-PM 20x7

  • Eriks:12738920
  • Manufacturer:18671005
  • Material:Steel, powder-coated
  • Total length:190 mm

€8.07/ pieceexcl. VAT

€9.76incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Die holder DIN22568 HSS-PM 25x9

  • Eriks:12738922
  • Manufacturer:18671007
  • Material:Steel, powder-coated
  • Total length:210 mm

€8.07/ pieceexcl. VAT

€9.76incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Die stocks EN22568 HSS M16

  • Eriks:23104592
  • Manufacturer:4317784105439
  • Kind of thread:Metric
  • Thread size metric (M..):16
  • Pitch outer thread:2 mm

€46.38/ pieceexcl. VAT

€56.12incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Die stocks EN22568 HSS UNC7/16"-14

  • Eriks:23412737
  • Manufacturer:4317784269490
  • Kind of thread:UNC
  • Thread size:7/16 in
  • Pitch outer thread:14 in

€44.24/ pieceexcl. VAT

€53.53incl. VAT

Estimated delivery date - 12/11/2026