FORMAT

FORMAT Hexagonal die HSS DIN382 G1.1/2"

  • ERIKS:23412785
  • Manufacturer:4317784269834
Image 1
Dies for Whitworth pipe thread, outer hexagon

Design: Outer hexagon without spiral point.

Application: For subsequently cutting damaged threads and for thread cutting in hard to access areas. For Whitworth pipe threads DIN ISO 228, tolerance class A.

Save to list

€277.17/ pieceexcl. VAT

€335.38incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
G (BSP)
Thread size
1/2 in
Pitch outer thread
11 in
Material
HSS
DIN standard
382
Diameter
85 mm
Thickness
22 mm