

€47.76/ pieceexcl. VAT
€57.79incl. VAT
7 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Pitch outer thread | 1 mm |
Material | HSS |
DIN standard | 382 |
Thickness | 7 mm |