DORMER

DORMER HSS die nut for metric thread BS 1127:1950 M14X 2

  • ERIKS:23105186
  • Manufacturer:7320760105559
Image 1
HSS die nut for metric thread BS 1127:1950 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€65.44/ pieceexcl. VAT

€79.18incl. VAT

7 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
14
Pitch outer thread
2 mm
Material
HSS