

€43.20/ pieceexcl. VAT
€52.27incl. VAT
13 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Material | HSS |
DIN standard | ISO 2568 |
Diameter | 25 mm |
Thickness | 9 mm |