

€110.40/ pieceexcl. VAT
€133.58incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 20 |
Material | HSS |
DIN standard | 382 |
Thickness | 18 mm |