
| Product | Kind of thread | Thread size metric (M..) | Material | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| HSS die for metric thread ISO 2568 M8X 1.25 | Metric | 8 | HSS | âĴ43.20/piece | |
| HSS die for metric thread ISO 2568 M20X 2.5 | Metric | 20 | HSS | âĴ96.00/piece | |
| HSS die for metric thread ISO 2568 M10X 1.5 | Metric | 10 | HSS | âĴ51.92/piece | |
| HSS die for metric thread ISO 2568 M3X 0.5 | Metric | 3 | HSS | âĴ43.20/piece | |
| HSS die for metric thread ISO 2568 M16X 2 | Metric | 16 | HSS | âĴ88.80/piece | |
| HSS die for metric thread ISO 2568 M6X 1 | Metric | 6 | HSS | âĴ40.24/piece | |
| HSS die for metric thread ISO 2568 M7X 1 | Metric | 7 | HSS | âĴ51.52/piece | |
| HSS die for metric thread ISO 2568 M30X 3.5 | Metric | 30 | HSS | âĴ200.00/piece | |
| HSS die for metric thread ISO 2568 M4X 0.7 | Metric | 4 | HSS | âĴ41.76/piece | |
| HSS die for metric thread ISO 2568 M22X 2.5 | Metric | 22 | HSS | âĴ132.80/piece | |
| HSS die for metric thread ISO 2568 M18X 2.5 | Metric | 18 | HSS | âĴ90.40/piece | |
| HSS die for metric thread ISO 2568 M12X 1.75 | Metric | 12 | HSS | âĴ66.24/piece | |
| HSS die for metric thread ISO 2568 M2.6X 0.45 | Metric | 2.6 | HSS | âĴ41.36/piece | |
| HSS die for metric thread ISO 2568 M2.5X 0.45 | Metric | 2.5 | HSS | âĴ43.20/piece | |
| HSS die for metric thread ISO 2568 M33X 3.5 | Metric | 33 | HSS | âĴ224.80/piece | |
| HSS die for metric thread ISO 2568 M14X 2 | Metric | 14 | HSS | âĴ66.16/piece | |
| HSS die for metric thread ISO 2568 M2X 0.4 | Metric | 2 | HSS | âĴ47.52/piece | |
| HSS die for metric thread ISO 2568 M5X 0.8 | Metric | 5 | HSS | âĴ39.40/piece | |
| HSS die for metric thread ISO 2568 M24X 3 | Metric | 24 | HSS | âĴ136.80/piece | |
| HSS die for metric thread ISO 2568 M27X 3 | Metric | 27 | HSS | âĴ197.60/piece |