VÖLKEL

VÖLKEL Dies stocks 38x10 cast steel DIN225

  • ERIKS:12500106
  • Manufacturer:4022835150060
Image 1
Save to list

€24.61/ pieceexcl. VAT

€29.78incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
DIN standard
225
Material
Cast iron
Total length
315 mm
Weight
340 g