

€53.20/ pieceexcl. VAT
€64.37incl. VAT
12 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Material | HSS |
DIN standard | 382 |
Thickness | 9 mm |