Hand Saws

  • 149
  • 8
  • 25
  • 7
  • 4
  • 2
  • 1
  • 1
250 Products showing for Hand Saws
Product Image

FORMAT Hand saw blade HSS-Bi 300mm 24teeth per inch

  • Eriks:23114948
  • Manufacturer:4317784079310
  • Length:300 mm
  • Number of teeth per inch:24
  • Thickness:0.65 mm

€1.36/ pieceexcl. VAT

€1.65incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Metal bow saw aluminium with knob 300mm

  • Eriks:12055851
  • Manufacturer:4317784475518
  • Type:Hand saws and saw frames
  • Length:300 mm

€24.45/ pieceexcl. VAT

€29.58incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Metal bow saws without blade mm

  • Eriks:23115311
  • Manufacturer:4317784102216
  • Type:Hand saws and saw frames
  • Length:300 mm

€9.52/ pieceexcl. VAT

€11.52incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

FACOM 601 Compact Hacksaw Frame

  • Eriks:23445826
  • Manufacturer:601
  • Type:Hand saws and saw frames
  • Length:300 mm

€30.21/ pieceexcl. VAT

€36.55incl. VAT

11 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO Handsawblade length 300 mm , bimetall, teeth per inch 24, thickness 0.65 mm

  • Eriks:23114960
  • Manufacturer:3906-300-24-100
  • Length:300 mm
  • Number of teeth per inch:24
  • Thickness:0.65 mm

€1.79/ pieceexcl. VAT

€2.17incl. VAT

Estimated delivery date - 19/11/2026
Product Image

BAHCO Hand saw Ergo XT Superior475mm

  • Eriks:23082407
  • Manufacturer:2600-19-XT-HP
  • Type:Hand saws and saw frames
  • Length:480 mm
  • Number of teeth per inch:9/10

€40.09/ pieceexcl. VAT

€48.51incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO Handsawblade length 150 mm, teeth per inch 32

  • Eriks:23114974
  • Manufacturer:228-32-5P
  • Length:150 mm
  • Number of teeth per inch:32

€3.92/ pieceexcl. VAT

€4.74incl. VAT

32 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO JUNIORZAAGBEUGEL 218

  • Eriks:23115436
  • Manufacturer:218-BULK
  • Length:150 mm

€2.54/ pieceexcl. VAT

€3.07incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO HANDZAAG 22' 2700-22-XT7-HP

  • Eriks:23082409
  • Manufacturer:2700-22-XT7-HP
  • Type:Hand saws and saw frames
  • Length:550 mm
  • Number of teeth per inch:7/8

€40.76/ pieceexcl. VAT

€49.32incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO METAALZAAGBEUGEL 325 ERGO 12"

  • Eriks:23115440
  • Manufacturer:325
  • Length:395 mm

€45.89/ pieceexcl. VAT

€55.53incl. VAT

23 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO Hand saw blade Sandflex 300mm 32teeth per inch

  • Eriks:23114961
  • Manufacturer:3906-300-32-100
  • Length:300 mm
  • Number of teeth per inch:32
  • Thickness:0.65 mm

€2.53/ pieceexcl. VAT

€3.06incl. VAT

29 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO Hand saw blade Sandflex 300mm 24teeth per inch

  • Eriks:23928378
  • Manufacturer:3906-300-24-100
  • Length:300 mm
  • Number of teeth per inch:24
  • Thickness:0.65 mm

€1.79/ pieceexcl. VAT

€2.17incl. VAT

Estimated delivery date - 23/11/2026
Product Image

BAHCO Handsawblade length 150 mm, teeth per inch 32

  • Eriks:23114971
  • Manufacturer:228-32-10P
  • Length:150 mm
  • Number of teeth per inch:32

€4.73/ pieceexcl. VAT

€5.72incl. VAT

50 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO Metal bow saw Ergo with saw blade bimetal 300mm

  • Eriks:23115450
  • Manufacturer:319
  • Type:Hand saws and saw frames
  • Length:390 mm
  • Number of teeth per inch:24

€26.11/ pieceexcl. VAT

€31.59incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO METAALZAAGBEUGEL 228-6

  • Eriks:23115433
  • Manufacturer:228-BULK
  • Length:150 mm

€8.91/ pieceexcl. VAT

€10.78incl. VAT

30 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO HACKSAW FRAME 12''

  • Eriks:23115431
  • Manufacturer:225-PLUS
  • Length:300 mm

€30.69/ pieceexcl. VAT

€37.13incl. VAT

14 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO ZAAGBEUGEL 12IN. 320

  • Eriks:23115410
  • Manufacturer:320
  • Length:300 mm

€18.44/ pieceexcl. VAT

€22.31incl. VAT

23 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO Hand saw blade Sandflex 300mm 18teeth per inch

  • Eriks:23114962
  • Manufacturer:3906-300-18-100
  • Length:300 mm
  • Number of teeth per inch:18
  • Thickness:0.65 mm

€2.53/ pieceexcl. VAT

€3.06incl. VAT

231 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO HANDZAAG 22' 2500-22-XT-HP

  • Eriks:23082392
  • Manufacturer:2500-22-XT-HP
  • Type:Hand saws and saw frames
  • Length:550 mm
  • Number of teeth per inch:9/10

€35.40/ pieceexcl. VAT

€42.83incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO Handsaw 22" 2600-22-XT-HP

  • Eriks:23082406
  • Manufacturer:2600-22-XT-HP
  • Type:Hand saws and saw frames
  • Length:550 mm
  • Number of teeth per inch:9/10

€42.46/ pieceexcl. VAT

€51.38incl. VAT

20 In stock - Estimated delivery date 16/11/2026

€2.79/ pieceexcl. VAT

€3.38incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO METAALZAAGBEUGEL 306

  • Eriks:11872427
  • Manufacturer:306
  • Length:300 mm

€12.29/ pieceexcl. VAT

€14.87incl. VAT

26 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO Handsawblade length 300 mm, bimetall, teeth per inch 14, thickness 0.65 mm

  • Eriks:23285838
  • Length:300 mm
  • Number of teeth per inch:14
  • Thickness:0.65 mm

€2.53/ pieceexcl. VAT

€3.06incl. VAT

45 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO Handsawblade length 300 mm , bimetall, teeth per inch , thickness 0.65 mm

  • Eriks:23114958
  • Manufacturer:3906-300-3P
  • Length:300 mm
  • Number of teeth per inch:32
  • Thickness:0.65 mm

€8.09/ pieceexcl. VAT

€9.79incl. VAT

8 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO Bahco 218 junior zaagbeugel

  • Eriks:23926541
  • Manufacturer:218
  • Length:150 mm

€3.54/ pieceexcl. VAT

€4.28incl. VAT

7 In stock - Estimated delivery date 16/11/2026