Products
Brands
About Eriks
Customer service
BE - English
Home
Metal hacksaw frame plastic co...
Metal hacksaw frame plastic covered type no. 601
Impact-resistant steel/resin construction compact and lightweight
Blade Tension 80kg
2 blade positions 45° and 90°
Takes 300mm Blade
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hand saws and saw frames
1
Length [mm]
300
1
Log in to see your specific pricing.
Log in
1
of
Metal hacksaw frame plastic covered type no. 601
Product
Type
Length [mm]
Available
Price
excl. VAT
Product
Type
Length [mm]
Available
Price
excl. VAT
601 Compact Hacksaw Frame
Hand saws and saw frames
300
€30.21
/
piece
Log in