BAHCO

BAHCO Handsawblade length 300 mm , bimetall, teeth per inch 24, thickness 0.65 mm

  • ERIKS:23114960
  • Manufacturer:7311518233549
Image 1
Design: Shatterproof bimetal hand saw blade with precision ground teeth edge made of high-speed steel. The teeth area is electronically welded to the spring steel backing material in a vacuum. Reduced vibration for thin materials in the first cut.

Application: These blades combine high performance with safety against breakage and are universally applicable.
Save to list

€1.79/ pieceexcl. VAT

€2.17incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Hand saw blade
Length
300 mm
Number of teeth per inch
24
Thickness
0.65 mm
Height
13 mm
Material
Bimetal
Alternatives
Product Image

FORMAT Hand saw blade HSS-Bi 300mm 24teeth per inch

  • Eriks:23114948
  • Manufacturer:4317784079310

€1.36/ pieceexcl. VAT

€1.65incl. VAT

Estimated delivery date - 23/11/2026