Products
Brands
About Eriks
Customer service
BE - English
Home
Metal hacksaw frame type no. 3...
Metal hacksaw frame type no. 319
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hand saws and saw frames
1
Length [mm]
390
1
Number of teeth per inch
24
1
Model
Material
Log in to see your specific pricing.
Log in
1
of
Metal hacksaw frame type no. 319
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Metal bow saw Ergo with saw blade bimetal 300mm
Hand saws and saw frames
390
24
€26.11
/
piece
Log in