BAHCO

BAHCO Hand saw blade Sandflex 300mm 24teeth per inch

  • ERIKS:23928378
  • Manufacturer:7311518233587
Image 1
Hand saw blade, HSS/bimetal

Design: Practically unbreakable and splinter-proof bimetal blade with precision-ground teeth for all types of metal cutting. Blade backs made of durable yet flexible spring steel and teeth edge of high-alloy super HSS steel. This blade guarantees a significantly longer operating life and longer tooth sharpness than conventional hand saw blades. The Sandflex® hand saw blade unites extremely high cutting performances and resistance with high flexibility.

Application: These blades combine high performance with safety against breakage and are universally applicable.

Save to list

€1.79/ pieceexcl. VAT

€2.17incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Hand saw blade
Length
300 mm
Number of teeth per inch
24
Thickness
0.65 mm
Height
13 mm