Products
Brands
About Eriks
Customer service
BE - English
Home
Handsaw Superior type no. 2600...
Handsaw Superior type no. 2600-xx-XT-HP
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hand saws and saw frames
2
Length [mm]
480
1
550
1
Number of teeth per inch
9/10
2
Log in to see your specific pricing.
Log in
2
of
Handsaw Superior type no. 2600-xx-XT-HP
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Hand saw Ergo XT Superior475mm
Hand saws and saw frames
480
9/10
€41.05
/
piece
Handsaw 22" 2600-22-XT-HP
Hand saws and saw frames
550
9/10
€42.46
/
piece
Log in