BAHCO

BAHCO Hand saw blade Sandflex 300mm 18teeth per inch

  • ERIKS:23114962
  • Manufacturer:7311518233570
Image 1
Hand saw blade, HSS/bimetal

Design: Practically unbreakable and splinter-proof bimetal blade with precision-ground teeth for all types of metal cutting. Blade backs made of durable yet flexible spring steel and teeth edge of high-alloy super HSS steel. This blade guarantees a significantly longer operating life and longer tooth sharpness than conventional hand saw blades. The Sandflex® hand saw blade unites extremely high cutting performances and resistance with high flexibility.

Application: These blades combine high performance with safety against breakage and are universally applicable.

Save to list

€2.53/ pieceexcl. VAT

€3.06incl. VAT

231 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Hand saw blade
Length
300 mm
Number of teeth per inch
18
Thickness
0.65 mm
Height
13 mm
Material
Bimetal
Alternatives
Product Image

FORMAT Hand saw blade HSS-Bi 300mm 18teeth per inch

  • Eriks:23114947
  • Manufacturer:4317784079303

€1.36/ pieceexcl. VAT

€1.65incl. VAT

Estimated delivery date - 23/11/2026